This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated

T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TEC3105
  • Item #7616595
  • Manufacturer Part #EC-3105
3.6 out of 5 Customer Rating
Brand image
T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #TEC3105
  • Item #7616595
  • Manufacturer Part #EC-3105
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4" wall mount faucet with polished chrome plated brass body 4 1/8" rigid gooseneck
  • 2.2 GPM vandal resistant aerator, Series 6 (B-0199-06)
  • Water resistant control module with internal flow control switches for adjusting auto time out & shut off delay settings
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Plug in AC transformer or (4) AA battery (DC) power options
  • Mechanical temperature mixing valve with integral check valves
  • 18" flexible stainless steel supply hoses with 3/8" compression connections
  • Low battery LED indicator light
  • Material: Polished chrome plated brass body and gooseneck
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Automatic Shut-Off:
Yes
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
ChekPoint™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Center Size:
4 in
Faucet Height:
11
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
11
Spout Reach:
4-1/8
Spout Swivel:
180°
Spout Type:
Gooseneck
UL Listed:
UL 1951
UPC:
671262810432
WaterSense Labeled:
No