This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TEC3100BA
  • Item #7103663
  • Manufacturer Part #EC-3100-BA
5 out of 5 Customer Rating
Brand image
T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TEC3100BA
  • Item #7103663
  • Manufacturer Part #EC-3100-BA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole deck mount Faucet w/ polished chrome plated brass body
  • 4 1/8" rigid gooseneck
  • 2.2 GPM vandal resistant aerator, Series 7 (B-0199-07)
  • Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Plug in AC transformer or (4) AA battery (DC) power options
  • Mechanical temperature mixing valve w/ check valves
  • 18" flexible stainless steel supply hoses w/ 3/8" compression connections
  • Low battery LED indicator light
  • Material: Polished chrome plated brass body & tubular spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
ChekPoint™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7 in
Spout Reach:
4-1/8 in
Spout Type:
High Arc
Trim Only:
No
UL Listed:
UL 1951
UPC:
671262727556
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
2-1/4 in