This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TEC3100HG
  • Item #3999110
  • Manufacturer Part #EC-3100-HG
5 out of 5 Customer Rating
Brand image
T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TEC3100HG
  • Item #3999110
  • Manufacturer Part #EC-3100-HG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole deck mount w/ polished chrome plated brass body
  • 4 1/8" rigid gooseneck
  • 2.2 GPM vandal resistant aerator, Series 6 (B-0199-06)
  • Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Hydro-generator power supply
  • (4) AA battery (DC) power option
  • Mechanical temperature mixing valve w/ check valves
  • 18" flexible stainless steel supply hoses w/ 3/8" compression connections
  • Low battery LED indicator light
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
ChekPoint™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7-5/16 in
Spout Reach:
4-1/8 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
671262719858
Volts:
6V
WaterSense Labeled:
No