Chinese Pedestal Faucet, 1/2" NPT Male Inlet, 6" Outlet Clearance
Chinese Pedestal Faucet, 1/2" NPT Male Inlet, 6" Outlet Clearance
Product Details
Product Details
- 6 1/4" pedestal mount faucet
- 9" swing nozzle
- 2.2 GPM aerator, Series 1 (B-0199-01)
- On-off control actuated when nozzle swings to right or left
- 1/2" NPT male inlet
- Pedestal w/ adjustable 2" flange
- Material: Polished chrome plated brass body & pedestal, chrome plated metal flange
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 2.2 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Type:
- TB2343
- UL Listed:
- No
- UPC:
- 671262170796
- WaterSense Labeled:
- No