This product requires certification to purchase.

B-1100 Spindle Assembly, Cold (LTC)

T&S Brass

ClearFlo™ B-1100 Spindle Assembly, Cold (LTC)

  • Fast #
  • Part #T00975425
  • Item #865172
  • Manufacturer Part #009754-25
5 out of 5 Customer Rating
Brand image
T&S Brass

ClearFlo™ B-1100 Spindle Assembly, Cold (LTC)

  • Fast #
  • Part #T00975425
  • Item #865172
  • Manufacturer Part #009754-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • B-1100 spindle, LTC
  • Material: Chrome plated brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connections
NPT
Characteristics & Features
Collection
ClearFlo™
Faucet Part Type
Spindle
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Commercial
ASME
ASME A112.18.1
ASTM
ASTM F2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Fits Brand
T&S Brass
GSA Approved
Yes
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
671262210829