Cold Ceramic Disc Cartridge
Cold Ceramic Disc Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic Cartridge Assembly
- Cold LTC (BLUE)
- Cartridge - Spindle: Ceramic
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- T&S Brass
- GSA Approved:
- No
- Height:
- 2-63/1000
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ceramic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262567916
- WaterSense Labeled:
- No
- Width:
- 469/500