This product requires certification to purchase.

Cold Spindle for B-1100 Series

T&S Brass

Cold Spindle for B-1100 Series

  • Fast #
  • Part #T00080125
  • Item #519156
  • Manufacturer Part #680782
3.6 out of 5 Customer Rating
Brand image
T&S Brass

Cold Spindle for B-1100 Series

  • Fast #
  • Part #T00080125
  • Item #519156
  • Manufacturer Part #680782
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seat washer included
  • Material: Chrome plated brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
2-1/8 in
Width
3/4 in
Characteristics & Features
Brand Model Compatibility
B-1100 Series
Faucet Part Type
Stem
Material
Stainless Steel
Stem Type
Cold
Warranty & Product Information
Application
Commercial
Fits Brand
T&S Brass
Fits Model
B-1100 Series
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes