Concealed Bypass Mixing Valve, 1/2" NPT Female Inlets & Outlets, Loose Key Integral Stops
Concealed Bypass Mixing Valve, 1/2" NPT Female Inlets & Outlets, Loose Key Integral Stops
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Concealed 8" bypass mixing valves with brass body
- NPT 1/2" female union inlet connection
- Tall 6" polished chrome plated brass adjustable wall flanges and sleeves
- NPT 1/2" female outlet
- Eterna compression cartridges with 4 arm handles and color coded indexes
- NPT 1/2" female loose key straight stop inlets with tee handles
- Material: Brass valve bodies, polished chrome plated brass adjustable wall flanges & sleeves and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.68 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Type:
- TB1035ST
- UPC:
- 671262008815