Concealed Bypass Mixing Valve, 8" Centers, 1/2" NPT Female Inlets & Outlets, 4-Arm Handles
Concealed Bypass Mixing Valve, 8" Centers, 1/2" NPT Female Inlets & Outlets, 4-Arm Handles
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" concealed bypass mixing valve
- 2 3/16" polished chrome plated brass adjustable wall flanges and sleeves
- 1/2" NPT female outlet
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
- 4-arm handles w/ color coded indexes
- 1/2" NPT female union inlets can be installed in bottom or top of valve
- Material: Brass valve body, polished chrome plated brass adjustable wall flanges & sleeves and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 10.32 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UPC:
- 671262008808
- WaterSense Labeled:
- No