Coupling, 3/8" NPT (Chrome-Plated Brass)
Coupling, 3/8" NPT (Chrome-Plated Brass)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polish chrome plated coupling
- 3/8" NPT female threads
- Material: Polished chrome plated brass
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Application:
- Commercial
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262123617