Creamery Hose Assembly, 3/4" ID x 50' Long, 3/4" NPT Male Inlet & 1/2" NPT Male Outlet
Creamery Hose Assembly, 3/4" ID x 50' Long, 3/4" NPT Male Inlet & 1/2" NPT Male Outlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/4" NPT inlet
- 1/2" NPT outlet
- 3/4" I.D. x 50' creamery hose w/ inlet swivel
- Material: Rubber hose
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- MV-0771-12CW Washdown Station Mixing Valve
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hose Kit
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Flow Rate:
- 23.8 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 50 ft
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 200 Deg F (4.44 to 93.33 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 19.45 lb