CWS EASYINSTALL LTC QUARTER-TURN CERAMA W/ CHECK VALVE
CWS EASYINSTALL LTC QUARTER-TURN CERAMA W/ CHECK VALVE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed widespread EasyInstall quarter-turn Ceramic, LTC with check valve to prevent cross flow of water
- Concealed widespread bonnet
- Material: Brass body and chrome plated brass bonnet
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Height:
- 3 in
- IAPMO Listed:
- No
- ISO:
- ISO 9011
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, please go to www.P65Warnings.ca.gov
- UPC:
- 671262824088
- Width:
- 1-1/4 in