CWS EasyInstall RTC Cerama
This product has been replaced by
Manufacturer Part #016767-25NS
CWS EasyInstall RTC Cerama
Product Details
Product Details
- Concealed widespread Easy Install Cerama, RTC
- Fits all T&S faucets
- Material: Brass
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Flow Rate:
- 7.66 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262705868
- WaterSense Labeled:
- No