Deck Mount, Sgl Hole, Rigid GN, 1.5 GPM Aerator, AC/DC Module, Mech. Mixing Valve
Deck Mount, Sgl Hole, Rigid GN, 1.5 GPM Aerator, AC/DC Module, Mech. Mixing Valve
Product Details
Product Details
- Single hole deck mount faucet w/ polished chrome plated brass body
- 5 11/16" rigid gooseneck
- 1.5 GPM vandal resistant aerator, Series 6 (B-0199-06-WS)
- Water resistant control module
- Plug in AC transformer or (4) AA battery (DC) power options
- Mechanical temperature mixing valve w/ integral check valves
- 18" flexible stainless steel supply hoses w/ 3/8" compression connections
- Low battery LED indicator light
- Material: Polished chrome plated brass body & tubular spout
-
Lead Law Compliant
-
Green
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T5EF1DDGWS
- UL Listed:
- No
- UPC:
- 671262784351
- WaterSense Labeled:
- Yes