Deck Mount Electronic Sensor Faucet, ASSE 1070 TMV, EC-HYDROGEN, 1.0 GPM VR Aerator
Deck Mount Electronic Sensor Faucet, ASSE 1070 TMV, EC-HYDROGEN, 1.0 GPM VR Aerator
Product Details
Product Details
- Single hole deck mount Faucet w/ polished chrome plated brass body
- 4 1/8" rigid gooseneck
- 1.0 GPM vandal resistant aerator, Series 6 (B-0199-06-F10)
- Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
- Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
- Hydro-generator power supply
- (4) AA battery (DC) power option
- Thermostatic temperature control mixing valve w/ check valves
- Low battery LED indicator light
- 18" flexible stainless steel supply hoses w/ 3/8" compression connections
-
Lead Law Compliant
-
Green
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TEC3100TMVHGF10
- UL Listed:
- No
- UPC:
- 671262749039
- WaterSense Labeled:
- Yes