This product requires certification to purchase.

Deck Mount Flow Control Rigid Gooseneck Swiveling Spout with Plain End Outlet in Polished Chrome

T&S Brass

Deck Mount Flow Control Rigid Gooseneck Swiveling Spout with Plain End Outlet in Polished Chrome

  • Fast #
  • Part #TB0545F05
  • Item #3174993
  • Manufacturer Part #B-0545-F05
3.3 out of 5 Customer Rating
Brand image
T&S Brass

Deck Mount Flow Control Rigid Gooseneck Swiveling Spout with Plain End Outlet in Polished Chrome

  • Fast #
  • Part #TB0545F05
  • Item #3174993
  • Manufacturer Part #B-0545-F05
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Flow Rate
0.4 gpm
Pressure - Maximum
125 psi
Spout Height
6-5/8 in
Spout Reach
5-11/16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Spout
Material
Brass
Spout Type
Rigid, Gooseneck Swiveling
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 61-9, NSF 372
NSF Certified
Yes
UPC
671262532778