Dipperwell Bowl & Drain Assembly
Dipperwell Bowl & Drain Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel container, cup and tailpiece
- Sits flush with table top
- 1 1/2" x 4" tailpiece
- Keeps ice cream scoops and paddles clean and sanitized
- Material: Stainless steel body, cup and brass tailpiece
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- B-2282-01-F05 Dipperwell Faucet
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 7 in
- Flow Rate:
- 7.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel, Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262129268
- WaterSense Labeled:
- No