Disc BL-5850 Self-Closing Handle
Disc BL-5850 Self-Closing Handle
Product Details
Product Details
- Stainless steel handle disc for T&S faucets
- Material: Stainless steel
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Faucet Part Type:
- Handle
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262031196
- WaterSense Labeled:
- No