This product requires certification to purchase.

Diverter Bathtub Spout, 3/4" NPT Female Inlet, Solid Brass Construction, Diverter Elbow

T&S Brass

Diverter Bathtub Spout, 3/4" NPT Female Inlet, Solid Brass Construction, Diverter Elbow

  • Fast #
  • Part #TB1095
  • Item #869325
  • Manufacturer Part #B-1095
3.2 out of 5 Customer Rating
Brand image
T&S Brass

Diverter Bathtub Spout, 3/4" NPT Female Inlet, Solid Brass Construction, Diverter Elbow

  • Fast #
  • Part #TB1095
  • Item #869325
  • Manufacturer Part #B-1095
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Brass
NSF Certified:
No
Spout Reach:
4-7/16 in
Spout Type:
Diverter
UL Listed:
No
UPC:
671262009119
WaterSense Labeled:
No
Width:
2-1/4 in