This product requires certification to purchase.

Double Pantry Faucet, Single Hole Base, 18" Double-Joint Swing Nozzle

T&S Brass

Double Pantry Faucet, Single Hole Base, 18" Double-Joint Swing Nozzle

  • Fast #
  • Part #TB0250
  • Item #864788
  • Manufacturer Part #B-0250
5 out of 5 Customer Rating
Brand image
T&S Brass

Double Pantry Faucet, Single Hole Base, 18" Double-Joint Swing Nozzle

  • Fast #
  • Part #TB0250
  • Item #864788
  • Manufacturer Part #B-0250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole deck mount mixing faucet with polished chrome plated brass body
  • 18" double joint swing nozzle
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent the cross flow of water
  • Lever handle w/ color coded indexes
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" compression connections
  • Material: Polished chrome plated brass body, chrome plated tubular spout & chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Eterna Compression
Flow Rate:
8.67 gpm
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
7-7/16 in
Spout Reach:
18 in
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262003117
WaterSense Labeled:
No