This product requires certification to purchase.

Double Pantry Faucet, Swivel Gooseneck, Vandal Resistant Handles & Aerator

T&S Brass

Double Pantry Faucet, Swivel Gooseneck, Vandal Resistant Handles & Aerator

  • Fast #
  • Part #TB0314
  • Item #3174094
  • Manufacturer Part #B-0314
4.5 out of 5 Customer Rating
Brand image
T&S Brass

Double Pantry Faucet, Swivel Gooseneck, Vandal Resistant Handles & Aerator

  • Fast #
  • Part #TB0314
  • Item #3174094
  • Manufacturer Part #B-0314
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Antonio, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • 8 13/16" swivel/rigid gooseneck
  • Includes lock washer to convert to rigid
  • 2.2 GPM vandal resistant aerator, Series 7 (B-0199-07)
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes & vandal resistant screws
  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" O.D. compression connections
  • Material: Polished chrome plated brass body & tubular spout, and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Deck Mount
Faucet Valve Type:
Compression
Flow Rate:
2.2 gpm
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
No
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262577816
WaterSense Labeled:
No