Double Pantry Faucet, Deck Mount, 4" Centers, Swivel Gooseneck
Double Pantry Faucet, Deck Mount, 4" Centers, Swivel Gooseneck
Product Details
Product Description
- 4" deck mount mixing faucet with polished chrome plated brass body
- 5 3/4" swivel/rigid gooseneck
- Includes lock washer to convert to rigid
- Stream regulator outlet, Series 1
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
- Lever handles w/ color coded indexes
- 1/2" NPT female eccentric inlets w/ 2" flanges
- Adjustable centers from 3 3/4" to 4 1/4"
- Material: Polished chrome plated brass body & tubular spout and polished chrome plated metal handles
Product Information
-
Lead Law Compliant