Double Pantry Faucet, Single Hole Base, 12" Swing Nozzle (062X)
Double Pantry Faucet, Single Hole Base, 12" Swing Nozzle (062X)
Product Details
Product Description
- Single hole deck mount mixing faucet with polished chrome plated brass body
- 12" swing nozzle
- Lock washer provided for rigid application
- Stream regulator outlet, Series 1
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- Lever handles with color coded indexes
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
- Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
Product Information
-
Lead Law Compliant
-
ADA Compliant