This product requires certification to purchase.

Double Pantry Fct, Wall Mt, Ceramas w/ Check Valves, Adjustable Centers, 14" Swing Nozzle

T&S Brass

Double Pantry Fct, Wall Mt, Ceramas w/ Check Valves, Adjustable Centers, 14" Swing Nozzle

  • Fast #
  • Part #TB0236CR063X
  • Item #7616255
  • Manufacturer Part #B-0236-CR-063X
5 out of 5 Customer Rating
Brand image
T&S Brass

Double Pantry Fct, Wall Mt, Ceramas w/ Check Valves, Adjustable Centers, 14" Swing Nozzle

  • Fast #
  • Part #TB0236CR063X
  • Item #7616255
  • Manufacturer Part #B-0236-CR-063X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Adjustable inlet wall mount mixing faucet with polished chrome plated brass body
  • 14" swing nozzle
  • Lock washer included for rigid applications
  • Stream regulator outlet, Series 1
  • Quarter-turn Cerama cartridges with check valves to prevent crossflow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female adjustable arm inlets w/ 2" flanges
  • Adjustable centers from 2 1/4" to 8 1/4" above or below centerline
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8-1/4 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/8
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
9.48 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
5-1/16
Spout Reach:
14
Spout Type:
Swivel
UL Listed:
No
UPC:
671262781978
Vacuum Breaker:
No
Vandal Resistant:
No