Double Pedal Valve & Dummy Rigid Gooseneck w/ Rosespray Outlet
Double Pedal Valve & Dummy Rigid Gooseneck w/ Rosespray Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Floor mounted double pedal valve with polished chrome plated brass body
- Deck mount rigid/swivel dummy gooseneck for remote locations
- Pedal flips up for floor cleaning
- 5 13/16" rigid/swivel gooseneck
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 2.2 GPM rosespray outlet, Series 1
- 1/2" NPSM male inlet
- Tailpiece and nut to provide 1/4" NPT male connection
- Material: Polished chrome plated brass body, pedal and tubular spout
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Flow Rate:
- 5.38 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- Type:
- TB2469
- UL Listed:
- No
- UPC:
- 671262512435
- WaterSense Labeled:
- No