Double Pedal Valve, Wall Mount, Loose Key Angle Stops, Straight Volume Control
Double Pedal Valve, Wall Mount, Loose Key Angle Stops, Straight Volume Control
Product Details
Product Details
- Wall mount double pedal valve
- Adjustable height hot and cold pedals
- Pedals flip up for floor cleaning
- Self-closing cartridges
- 1/2" NPT female loose key angle stop inlets
- 1/2" NPT female loose key angle volume control outlet
- Wall mounting screws included
- Material: Polished chrome plated brass valve & stop bodies and satin finish aluminum pedals
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.73 gpm
- GSA Approved:
- No
- Height:
- 20-1/2
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass, Aluminum
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262005265
- WaterSense Labeled:
- No