This product requires certification to purchase.

Drip Pan, Stainless Steel, Drop-In Grid, 1-1/4" Drain Tailpiece, 7/8" Deck Hole

T&S Brass

Drip Pan, Stainless Steel, Drop-In Grid, 1-1/4" Drain Tailpiece, 7/8" Deck Hole

  • Fast #
  • Part #TB1231
  • Item #867094
  • Manufacturer Part #B-1231
4.3 out of 5 Customer Rating
Brand image
T&S Brass

Drip Pan, Stainless Steel, Drop-In Grid, 1-1/4" Drain Tailpiece, 7/8" Deck Hole

  • Fast #
  • Part #TB1231
  • Item #867094
  • Manufacturer Part #B-1231
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel drip pan for deck mount water station
  • Drip pan drop-in grid
  • 1 1/4" drain
  • Material: Stainless steel drip pan and grid
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Drip Pan
Fitting Sizes:
1-1/4 in
Height:
1-1/2 in
IAPMO Listed:
No
ISO:
ISO 9001
Length:
12-5/8 in
Material:
Stainless Steel
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262010603
WaterSense Labeled:
No
Width:
10-5/8 in