EasyInstall Mini-PRU w/ B-0107-C, Ceramas, & 4" Wrist Handles
EasyInstall Mini-PRU w/ B-0107-C, Ceramas, & 4" Wrist Handles
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" deck mount mixing faucet with polished chrome plated brass body
- Easy Install add-on faucet with polished chrome plated brass body
- 8" swing nozzle with stream regulator outlet (Series 1)
- 8" riser
- 24" flexible stainless steel hose with heat resistant gray handle and hold down ring
- 0.65 gpm low flow spray valve
- Quarter-turn cerama cartridges with check valves to prevent crossflow of water
- 4" wrist action handles with color coded indexes
- 1/2" NPT female eccentric inlets with 2 in flanges
- 6" adjustable wall bracket
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.65 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Hose Length:
- 24 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service, Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 10 in
- Spout Reach:
- 8 in
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262753005
- WaterSense Labeled:
- Yes