EasyInstall Pre-Rinse, 8" DeckMount, Eternas, 12" ADF & 2.2 GPM Rosespray, 12" Riser
EasyInstall Pre-Rinse, 8" DeckMount, Eternas, 12" ADF & 2.2 GPM Rosespray, 12" Riser
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- 8" deck mount mixing faucet with polished chrome plated brass body
- EasyInstall add-on faucet w/ polished chrome plated brass body
- 12 1/16" swing nozzle w/ 2.2 GPM rosespray outlet, Series 1
- 12" riser
- 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 1.15 GPM spray valve
- Quarter-turn Eterna compression cartridges with spring checks to prevent water cross flow
- Lever handles w/ color coded indexes
- 2 3/8" wall bracket
- 1/2" NPT male inlets w/ 1 11/16" 45 flanges
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Flow Rate:
- 1.15 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm
- Type:
- TB2430B145X44H
- UL Listed:
- No
- UPC:
- 671262821131