This product requires certification to purchase.

EasyInstall Pre-Rinse, Spring Action, 8" Wall Mount, Add-On Fct w/ 14" Swing Nozzle

T&S Brass

EasyInstall Pre-Rinse, Spring Action, 8" Wall Mount, Add-On Fct w/ 14" Swing Nozzle

  • Fast #
  • Part #TB013301
  • Item #865485
  • Manufacturer Part #B-0133-01
3.5 out of 5 Customer Rating
Brand image
T&S Brass

EasyInstall Pre-Rinse, Spring Action, 8" Wall Mount, Add-On Fct w/ 14" Swing Nozzle

  • Fast #
  • Part #TB013301
  • Item #865485
  • Manufacturer Part #B-0133-01
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Easy Install add-on faucet with polished chrome plated brass body
  • 14" swing nozzle with stream regulator outlet (Series 1)
  • 18" riser
  • 56" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT male inlets with 1 5/16" hex flanges
  • 9" adjustable wall bracket
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
37-5/8 in
Flow Rate
1.15 gpm
Hose Length
56 in
Spout Height
12-3/4 in
Spout Reach
14 in
Spout Swivel
180°
Included Components
Built-in Stops
No
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Stainless Steel
Faucet Mount
Wall Mount
Handle Material
Chrome Plated Metal
Handle Type
Lever
Institutional Faucet Type
Service, Pre-Rinse
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
ASME
ASME A112.18.1
ASTM
ASTM F2324
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262172974


Recommended Accessories