EasyInstall Pre-Rinse, Spring Action, Wall Mount, 8" Centers, 6" Add-On Faucet, Wall Brkt
EasyInstall Pre-Rinse, Spring Action, Wall Mount, 8" Centers, 6" Add-On Faucet, Wall Brkt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" wall mount mixing faucet with polished chrome plated brass body
- EasyInstall add-on faucet with polished chrome plated brass body
- 6" swing nozzle with Stream regulator outlet, Series 1
- 18" rigid riser
- 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
- 1.15 gpm spray valve
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- Lever handles with color coded indexes
- 1/2" NPT female eccentric inlets with 2 in flanges
- Adjustable centers from 7-3/4 in to 8-1/4 in
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 37-9/16
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.15 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 44
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service, Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Three Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7
- Spout Reach:
- 6
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Stream Type:
- Laminar Stream
- UL Listed:
- No
- UPC:
- 671262593649
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No