EasyInstall Pre-Rinse w/ Cerama Cartridges - Master Pack Qty of 6
EasyInstall Pre-Rinse w/ Cerama Cartridges - Master Pack Qty of 6
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 1.15 gpm spray valve
- 1/2" NPT female eccentric inlets with 2" flanges
- 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 6" wall bracket
- 8" wall mount mixing faucet w/ polished chrome plated brass body
- Adjustable centers from 7 3/4" to 8 1/4"
- Easy Install 18" riser for quick installation
- Lever handles w/ color coded indexes
- Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handles
- Quarter-turn Cerama cartridges with check valves to prevent water cross flow
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-2324
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Cerama
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 33-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.15 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 44
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-3/4
- Spout Reach:
- 14-1/16
- Spout Type:
- Low Arc
- UL Listed:
- No
- UPC:
- 671262688932
- WaterSense Labeled:
- No