EQUIP 0.5 gpm Non-Aerated VR Outlet Device, 3/4-27UN Female Threads
EQUIP 0.5 gpm Non-Aerated VR Outlet Device, 3/4-27UN Female Threads
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 0.5 GPM vandal resistant non-aerated spray device
- 3/4-27 UN female threads
- Vandal resistant key included
-
Lead Law Compliant
Documents
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T5FVF05
- UPC:
- 671262754767