Equip 4" Deck Mount Base Faucet, 3" Rigid Gooseneck, 4" WA Handles & Supply Nipple Kit
Equip 4" Deck Mount Base Faucet, 3" Rigid Gooseneck, 4" WA Handles & Supply Nipple Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4" deck mount mixing faucet with polished chrome plated brass body
- 2 13/16" equip rigid gooseneck with laminar full flow device
- Quarter-turn ceramic cartridges
- Equip 4" wrist action handles with color coded screws
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Adjustable centers from 3 3/4" to 4 1/4"
- 1/2" NPT male supply nipple kit
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T5F4DWS03
- UL Listed:
- No
- UPC:
- 671262777490