This product requires certification to purchase.

Equip 4" Deck Mount Swivel Base Faucet, Less Nozzle

T&S Brass

Equip 4" Deck Mount Swivel Base Faucet, Less Nozzle

  • Fast #
  • Part #T5F4DLS00
  • Item #7616353
  • Manufacturer Part #5F-4DLS00
4.8 out of 5 Customer Rating
Brand image
T&S Brass

Equip 4" Deck Mount Swivel Base Faucet, Less Nozzle

  • Fast #
  • Part #T5F4DLS00
  • Item #7616353
  • Manufacturer Part #5F-4DLS00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" deck mount mixing faucet with polished chrome plated brass body
  • Swivel outlet accepts equip swing nozzles
  • Quarter-turn ceramic cartridges
  • Equip lever handles with color coded screws
  • 1/2" NPT female inlets with 2" flanges
  • 1/2" NPT male supply nipple kit
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262777391