Equip 8" Deck Mount Workboard Faucet, 12" Swing Nozzle, 4" Wrist-Action Handles
Equip 8" Deck Mount Workboard Faucet, 12" Swing Nozzle, 4" Wrist-Action Handles
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" deck mount workboard mixing faucet with polished chrome plated brass body
- 12" equip swing nozzle with laminar full flow device
- Quarter-turn ceramic cartridges
- Equip 4" wrist action handles with color coded screws
- 1/2" NPT male inlets
-
Lead Law Compliant
Specifications
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T5F8CWX12
- UL Listed:
- No
- UPC:
- 671262767859