Equip 3" Swivel Gooseneck w/ 2.2 gpm Aerator
Equip Equip 3" Swivel Gooseneck w/ 2.2 gpm Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 13/16" swivel gooseneck
- 2.2 GPM aerator
- Fits all equip swivel outlet faucets
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Brand Model Compatibility:
- Equip Rigid Outlet Faucet
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 9-1/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 5-5/16
- Spout Reach:
- 2-13/16
- Spout Type:
- Gooseneck, Swivel
- UPC:
- 671262722803
- WaterSense Labeled:
- No