This product requires certification to purchase.

Equip 4" Wall Mount Faucet, 3" Swivel Gooseneck, 2.2 gpm Aerator, 4" Wrist-Action Handles

T&S Brass

Equip Equip 4" Wall Mount Faucet, 3" Swivel Gooseneck, 2.2 gpm Aerator, 4" Wrist-Action Handles

  • Fast #
  • Part #T5F4WWX03
  • Item #7174732
  • Manufacturer Part #5F-4WWX03
4.8 out of 5 Customer Rating
Brand image
T&S Brass

Equip Equip 4" Wall Mount Faucet, 3" Swivel Gooseneck, 2.2 gpm Aerator, 4" Wrist-Action Handles

  • Fast #
  • Part #T5F4WWX03
  • Item #7174732
  • Manufacturer Part #5F-4WWX03
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" wall mount mixing faucet with polished chrome plated brass body
  • 3" equip swivel gooseneck with 2.2 gpm aerator
  • Quarter-turn ceramic cartridge
  • Equip wrist action lever handles with color codes screws
  • 1/2" NPT male inlets
  • 4" wrist action handles with color codes screws
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Equip
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
5-11/16 in
Spout Reach:
2-13/16 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UL Listed:
No
UPC:
671262748087
Vacuum Breaker:
No
WaterSense Labeled:
No