Equip 4" Wall Mount Faucet w/ 6" Swing Nozzle, 2.2gpm Aerator
Equip Equip 4" Wall Mount Faucet w/ 6" Swing Nozzle, 2.2gpm Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4" wall mount mixing faucet with polished chrome plated brass body
- 6 1/8" swing nozzle with 2.2 GPM aerator
- Quarter-turn ceramic cartridges
- Equip lever handles with color coded screws
- 1/2" NPT male inlets
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 4 in
- Faucet Mount:
- Wall Mount
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Type:
- T5F4WLX06
- UL Listed:
- No
- UPC:
- 671262725019
- WaterSense Labeled:
- No