This product requires certification to purchase.

Equip 6" Swing Nozzle w/ 2.2 gpm Aerator

T&S Brass

Equip Equip 6" Swing Nozzle w/ 2.2 gpm Aerator

  • Fast #
  • Part #T5SP06A
  • Item #3999027
  • Manufacturer Part #5SP-06A
3.6 out of 5 Customer Rating
Brand image
T&S Brass

Equip Equip 6" Swing Nozzle w/ 2.2 gpm Aerator

  • Fast #
  • Part #T5SP06A
  • Item #3999027
  • Manufacturer Part #5SP-06A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 6" swing nozzle
  • 2.2 GPM aerator
  • Fits all equip swivel outlet faucets
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
BAA Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Equip
Diameter:
3/4
Faucet Part Type:
Spout
Flow Rate:
2.2 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
UPC:
671262725033