equip 8" Deck Mount Faucet, Lever Handles, 9" Swivel GN & 1/2" NPT Supply Nipple Kit
Equip equip 8" Deck Mount Faucet, Lever Handles, 9" Swivel GN & 1/2" NPT Supply Nipple Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" deck mount mixing faucet with polished chrome plated brass body
- 9" equip swivel gooseneck w/ laminar full flow device
- Quarter-turn ceramic cartridges
- equip lever handles w/ color coded screws
- 1/2" NPT female inlets w/ 2" flanges
- 1/2" NPT male supply inlets
- Adjustable centers from 7 3/4" to 8 1/4"
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI A117.1, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout Kit
- Flow Rate:
- 5.03 gpm
- Height:
- 1-15/16 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-15/16 in
- Spout Reach:
- 9 in
- Spout Type:
- Fixed
- UPC:
- 671262777247