Equip High-Flow Spray Valve Assembly w/ Handle & Hold-Down Ring
Equip Equip High-Flow Spray Valve Assembly w/ Handle & Hold-Down Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for heavy-duty use in industrial kitchens
- High flow spray valve w/ heat resistant black handle and hold down ring
- Shuts off when handle is released
- 1/2" NPT female inlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Spray Valve
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.5 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/16 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262582513
- WaterSense Labeled:
- No