Equip Hose Reel Grip Handle Assembly (Black)
Equip Equip Hose Reel Grip Handle Assembly (Black)
Product Details
Product Details
- Hose reel black grip handle
- Washer included
- 1/2" NPSM female inlet
- 3/4-14 UN female outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Collection:
- Equip
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/4
- End Connection 1:
- NPSM
- End Connection 2:
- Union Female
- End Connections:
- NPSM x Union Female
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- Height:
- 6-1/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Brass
- Material Type:
- Thermoplastic
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262760812
- WaterSense Labeled:
- No