Equip Water Gun with QD, 1/2" and 3/8" adapters
This product has been replaced by
Manufacturer Part #EMV-0522-24
Equip Equip Water Gun with QD, 1/2" and 3/8" adapters
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Front trigger water gun
- Nozzle adjustment
- Trigger lock
- Quick disconnect w/ 3/4" garden house female thread
- 3/8" NPT female thread adapter
- 1/2" NPSM female thread adapter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Equip
- End Connection 1:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 3.91 gpm
- GSA Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 4-7/16 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262598057
- WaterSense Labeled:
- No
- Width:
- 1-7/16 in