This product requires certification to purchase.

Faucet, 8" Centers, Deck Mount, 16" Spout

T&S Brass

Equip Faucet, 8" Centers, Deck Mount, 16" Spout

  • Fast #
  • Part #T5F8DLX16
  • Item #3999035
  • Manufacturer Part #5F-8DLX16
5 out of 5 Customer Rating
Brand image
T&S Brass

Equip Faucet, 8" Centers, Deck Mount, 16" Spout

  • Fast #
  • Part #T5F8DLX16
  • Item #3999035
  • Manufacturer Part #5F-8DLX16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" deck mount mixing faucet with polished chrome plated brass body
  • 16" equip swing nozzle w/ laminar full flow device
  • Quarter-turn ceramic cartridges
  • equip lever handles w/ color coded screws
  • 1/2" NPT female inlets w/ 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Equip
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Flow Rate:
5.23 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262725194
WaterSense Labeled:
No