Faucet, Deck Mount, Single Hole Base, 18" Flexible Inlets, Less Nozzle
Equip Faucet, Deck Mount, Single Hole Base, 18" Flexible Inlets, Less Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Single hole deck mount mixing faucet with polished chrome plated brass body
- Swivel outlet accepts equip swivel goosenecks
- Quarter-turn ceramic cartridges
- Equip lever handles
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Deck Mount
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- T5F2SLX00
- UL Listed:
- No
- UPC:
- 671262680387
- WaterSense Labeled:
- No