Faucet, Wall Mount, 8" Centers, 12" Swing Nozzle
Equip Faucet, Wall Mount, 8" Centers, 12" Swing Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8" wall mount mixing faucet with polished chrome plated brass body
- 12" equip swing nozzle w/ laminar flow device
- Ceramic cartridges
- equip lever handles w/ color coded screws
- 1/2" NPT female inlets w/ 2" wall flanges
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.2 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6
- Spout Reach:
- 12-1/8
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Type:
- T5F8WLX12
- UL Listed:
- No
- UPC:
- 671262565899
- WaterSense Labeled:
- No