Faucet, Wall Mount, 8" Centers, 16" Swing Nozzle
Equip Faucet, Wall Mount, 8" Centers, 16" Swing Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
- 8" wall mount mixing faucet with polished chrome plated brass body
- 16" equip swing nozzle w/ laminar full flow device
- Quarter-turn ceramic cartridges
- equip lever handles w/ color coded screws
- 1/2" NPT female inlets w/ 2" wall flanges
- Adjustable centers from 7 3/4" to 8 1/4"
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.2 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Type:
- T5F8WLX16
- UL Listed:
- No
- UPC:
- 671262725217
- WaterSense Labeled:
- No