This product requires certification to purchase.

Faucet, Add-On for Pre-Rinse, 8" Swing Nozzle

T&S Brass

Equip Faucet, Add-On for Pre-Rinse, 8" Swing Nozzle

  • Fast #
  • Part #T5AFL08
  • Item #3175769
  • Manufacturer Part #5AFL08
5 out of 5 Customer Rating
Brand image
T&S Brass

Equip Faucet, Add-On for Pre-Rinse, 8" Swing Nozzle

  • Fast #
  • Part #T5AFL08
  • Item #3175769
  • Manufacturer Part #5AFL08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Add-on faucet w/ polished chrome plated brass body
  • 3/8" NPT female outlet
  • 8" equip swing nozzle w/ laminar full flow device
  • Quarter-turn ceramic cartridge
  • equip lever handle
  • 3" nipple w/ 3/8" NPT male inlet
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
BAA Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Equip
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
4.52 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Swivel:
180°
Spout Type:
Swivel
Type:
T5AFL08
UL Listed:
No
UPC:
671262566117
WaterSense Labeled:
No