Faucet, Deck Mount, Single Hole Base, 18" Flexible Inlets, 10" Swing Nozzle
Equip Faucet, Deck Mount, Single Hole Base, 18" Flexible Inlets, 10" Swing Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MAPick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available in MAShipping Not AvailableNot available in MA
-
This product cannot be sold in MA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Single hole deck mount mixing faucet w/ polished chrome plated brass body
- 10 1/8" swing nozzle w/ full flow laminar flow device
- Quarter-turn ceramic cartridges
- equip lever handles
- 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" O.D. compression connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 4.65 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Type:
- T5F2SLX10
- UL Listed:
- No
- UPC:
- 671262565967
- WaterSense Labeled:
- No